Shop All Toilet Seat Cover Dispensers
Health Gards
Lever Dispenser Refills, White, PK3000
Mfr # HG3000-C
Zoro # G4352759
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125
- Dispenser Color White
- Product Series TSC
- Color White
- Dispenser Capacity 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Health Gards
- MFR # HG3000-C
- Zoro # G4352759
- UPC # 075289300035
- Country of Origin China
- Category Toilet Seat Cover Dispensers
Details
Item | Toilet Seat Cover |
Capacity | 125 |
Dispenser Color | White |
Product Series | TSC |
Color | White |
Dispenser Capacity | 125 |
Number of Sheets | 125 |
Description
Lever Dispenser Refills, Number of Sheets 125, White, Product Series TSC, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Deck Scrub Brush with Handle, 3 in L Trim, 10 in W Brush, 56 in OAL (93410)
- COLGATE-PALMOLIVE Colgate-Palmolive CPC49860 Ajax Dishwash Liquid & Hand Soap (CPC49860)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- GOFER PARTS Replacment Filter For Nobles/Tennant 1037822, Nobles/Tennant 651601 , Nobles/Tennant 386326 (GFILTER17)
- HEALTH GARDS Health Gards Half Fold TSC DSP, PK2 (HG-1-2)
- HEALTH GARDS Toilet Seat Cover Dispenser, 250 Covers (HG-1-2)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, White, PK2 (IMP 1120)
- MACFAUCETS Toilet Seat Cover Dispenser In Satin Brass, SCD-4 (SCD-4 SB)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57710)
- TOUGH GUY Toilet Seat Cover Dispenser, Color: Chrome (3P916)
- TOUGH GUY Toilet Seat Cover Dispenser, White, Height: 12" (2VEX7)
- Health Gards Toilet Seat Cover Dispensers