Shop All EMT Supplies
Health Aid 6 Machine
Medicine Vending Machine, 0.50
Mfr # HA6-50
Zoro # G0050471
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Product Selections 6
- Weight 49 lb
- Material Steel
- Vending Price 0.50
- Includes Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Health Aid 6 Machine
- MFR # HA6-50
- Zoro # G0050471
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 29 1/2 in |
Width | 20 in |
Depth | 5 1/2 in |
Overall Width | 21 in |
Overall Depth | 5 1/2 in |
Overall Height | 29 1/2 in |
Details
Item | Medicine Vending Machine |
Number of Product Selections | 6 |
Weight | 49 lb |
Material | Steel |
Vending Price | 0.50 |
Includes | Keys |
Number of Coin Mechanisms | 6 |
Color | White |
Cabinet Color | White |
Mounting | Wall Mount |
Dispenses | Medications |
Industry Type | Healthcare |
Includes Stand | No Stand |
Payment Configuration | (2) US Quarters |
Mountable | Wall Mount |
Number of Selections | 6 |
Compartments per Selection | 240 |
Description
Medicine Vending Machine, Material Steel, Overall Height 29 1/2 in, Overall Width 21 in, Overall Depth 5 1/2 in, Compartments per Selection 240, Number of Selections 6, Payment Configuration (2) US Quarters, Color White, Includes Stand No Stand, Mountable Wall Mount, Number of Coin Mechanisms 6, Weight 49 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- MOTRIN Motrin Ibuprofen Tablets 100 Caplets, PK12 (3048152)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- ZOGICS Conditioner, Citrus and Aloe, 4PK (CCA128-4)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- EMI Fanny Pack, Olive Drab, 6" L (9318)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- PELICAN EMS Protective Case 18-1/2" L (1500EMS)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-020)
- WATERJEL Mounting Bracket For Burn Blanket (TS10)
- Health Aid 6 Machine EMT Supplies