Shop All Toys & Games
Headu
Theatre Acting School
Mfr # EN51852
Zoro # G810533665
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK-1
- Color Multicolored
- Material Paper, Cardboard
- Recommended Age 3-6 years
- Includes Cardboard Theatre; 11 Double-Face Scenario; 12 Double-Face Characters; 12 Bases To Animate Characters; Teaching Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Headu
- MFR # EN51852
- Zoro # G810533665
- Country of Origin Italy
- Category Toys & Games
Details
Recommended Grade | PK-1 |
Color | Multicolored |
Material | Paper, Cardboard |
Recommended Age | 3-6 years |
Includes | Cardboard Theatre; 11 Double-Face Scenario; 12 Double-Face Characters; 12 Bases To Animate Characters; Teaching Guide |
Description
Once upon a time there was a little mouse, but also a frog, a hare and a bull... Discover your favorite traditional fairy tales and bring them to life, imitating the characters and creating new sets each time! Bring characters to life with your acting skills. Great for pretend play. Includes Cardboard theatre, 11 double-face scenario, 12 double-face characters, 12 bases to animate characters, and Teaching guide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 600 Ft., PK10 (K2800G)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- SUNNY TOYS Sunny Toys WB3225 Marionette Puppet - 16 in. - Iguana - Marine (WB3225)
- TOY TIME 60-piece Flexible Construction Fort Building Set Play Kit for Indoor and Outdoor, For Boys and Girls (798438MGU)
- JUNIOR LEARNING Character Education Games - 6 Health + Wellbeing Games (JL414)
- WARMIES Stuffed Animals Plush Pink/Purple (CP-UNI-1)
- CHAMPION SPORTS Bean Bags, 4", 12/ST, Assorted (CSIMBB4SET)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- THINKANDPLAY Plaster Mixing Set Measuring Cup (TH1831789)
- Headu Toys & Games