Shop All Toys & Games
Headu
Animal Lotto
Mfr # MU22847
Zoro # G410533584
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper, Cardboard
- Recommended Age 2-4 years
- Color Multicolored
- Recommended Grade Infant/Toddler
- Includes 6 Habitat Cards To Be Completed, 30 Cut-Out Animals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Headu
- MFR # MU22847
- Zoro # G410533584
- Country of Origin Italy
- Category Toys & Games
Details
Material | Paper, Cardboard |
Recommended Age | 2-4 years |
Color | Multicolored |
Recommended Grade | Infant/Toddler |
Includes | 6 Habitat Cards To Be Completed, 30 Cut-Out Animals |
Description
A fun, easy-to-play tombola that introduces children to animals in their natural habitats. The kit includes six habitat cards and thirty animal cut-outs to fit into the matching shapes. The pieces can be used as part of a tombola game or the animals presented one-at-a-time as flashcards to be placed on the matching habitat. In the latter case, the animals are recognized in parallel with the habitat in which they live. This adds context to the learning experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) Auto Battery ID (2926X)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- KLEIN TOOLS Heavy Duty Shear Large Ring, Ball Tips, 9-1/8-Inch (718LRBP)
- HEADU Theatre Acting School (EN51852)
- JUNIOR LEARNING 6 Conflict + Resolution Games (JL415)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- TOY TIME Tabletop Football Table, Portable Mini Soccer Game Set with Two Balls, Score Keeper for Adults/ Kids (647338IHE)
- TWIN SISTERS Twin Sisters TW836CD 102 Children s Songs 3-CD (TW836CD)
- CHILDRENS FACTORY Small Sensory Table & Lid Set (1132)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- Headu Toys & Games