Shop All Facility Signs
Headline Sign
OSHA Safety Signs, CAUTION SLIPPERY WHEN WET, Yellow/Black, 10 x 14
Mfr # 5494
Zoro # G5227754
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caution Slippery When Wet
- Width 14"
- Height 10"
- Shape Rectangular
- Size 10 x 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Headline Sign
- MFR # 5494
- Zoro # G5227754
- UPC # 10736054949
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Size | 10 x 14 |
Depth | 6/100" |
Details
Legend | Caution Slippery When Wet |
Shape | Rectangular |
Color | Yellow |
Material | Styrene |
Standards | OSHA Compliant |
Weight | 0.212 lbs |
Description
Headline® Sign OSHA Safety Signs, CAUTION SLIPPERY WHEN WET, Yellow/Black, 10 x 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Stretch Nylon/Neoprene (G-EXMPRE-03-M)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- RADIANS Diamond Bump Cap Red, Baseball, Polyethylene, Ratchet Suspension, Red (302-RED)
- FALLTECH Bosun Chair, With Belt, L Body Belt (G8039L)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- HEADLINE SIGN ADA Sign, Men Restroom Wheelchair Access Symbol, Plastic, 6 x 9, Gray (4815)
- HEADLINE SIGN 3" Height, 9" Width, Molded Plastic, Rectangular (4757)
- HEADLINE SIGN Century Series Office Sign, NO SOLICITING, 9 x 3, Black/Silver (4758)
- HEADLINE SIGN ADA Sign, All Gender/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9486)
- HEADLINE SIGN ADA Sign, Women Restroom Wheelchair Accessible Symbol, Plastic, 6 x 9 (4814)
- NMC Caution Do Not Drink The Water Sign, C451PB (C451PB)
- Headline Sign Facility Signs