Shop All Facility Signs
Headline Sign
Century Series Office Sign, EMPLOYEES ONLY, 9 x 3, Black/Silver
Mfr # 4760
Zoro # G5229425
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Employees Only
- Width 9"
- Height 3"
- Color Black/Silver
- Mounting Double-Sided Adhesive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Headline Sign
- MFR # 4760
- Zoro # G5229425
- UPC # 10736047606
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 9" |
Height | 3" |
Size | 3 x 9 |
Depth | 1/2" |
Details
Legend | Employees Only |
Color | Black/Silver |
Mounting | Double-Sided Adhesive Tape |
Shape | Rectangular |
Material | Molded Plastic |
Weight | 0.173 lbs |
Description
Headline® Sign Century Series Office Sign, EMPLOYEES ONLY, 9 x 3, Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- RADIANS Radians RW32-EZ1Y Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib, Hi-Viz Lime, L (RW32-EZ1Y-L)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- HEADLINE SIGN ADA Sign, Men/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9003)
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- HEADLINE SIGN Double-Sided Open/Closed Sign w/Plastic Push Characters, 14.375x12.375 (3727)
- HEADLINE SIGN OSHA Safety Signs, NOTICE AUTHORIZED PERSONNEL ONLY, 10 x 14 (5492)
- HEADLINE SIGN ADA Sign, Men Accessible, Plastic, 8 x 8, Clear/White (66915)
- HEADLINE SIGN Century Series Reversible Open/Closed Sign, Suction Mount, 13x5, Black (4246)
- NMC Emergency Phone Numbers Sign, M346RB (M346RB)
- Headline Sign Facility Signs