Shop All Facility Signs
Headline Sign
Century Series Office Sign, Employees Must Wash Hands, 9 x 3
Mfr # 4782
Zoro # G5228509
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Employees Must Wash Hands
- Width 9"
- Height 3"
- Size 3 x 9
- Material Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Headline Sign
- MFR # 4782
- Zoro # G5228509
- UPC # 10736047828
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 9" |
Height | 3" |
Size | 3 x 9 |
Depth | 1/2" |
Details
Legend | Employees Must Wash Hands |
Material | Molded Plastic |
Shape | Rectangular |
Mounting | Double-Sided Adhesive Tape |
Color | Black/Silver |
Description
Headline® Sign Century Series Office Sign, Employees Must Wash Hands, 9 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17762)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- SELLSTROM FCSHLD W/O FLIP HOLES SH3 LENS (S32030)
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- HEADLINE SIGN ADA Sign, Unisex Restroom, Plastic, 8 x 8, Clear/White (66910)
- HEADLINE SIGN ADA Sign, Men, Plastic, 8 x 8, Clear/White (66914)
- HEADLINE SIGN ADA Sign, Women Restroom Symbol w/Tactile Graphic, Plastic, 6x9, Gray (4816)
- HEADLINE SIGN ADA Sign, Women/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9005)
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479C38 (479C38)
- Headline Sign Facility Signs