Shop All Facility Signs
Headline Sign
Century Series Business Hours Sign, Heavy-Duty Plastic, 13 x 14, Black
Mfr # 4247
Zoro # G5227860
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Business Hours
- Width 13"
- Height 14"
- Color Black
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Headline Sign
- MFR # 4247
- Zoro # G5227860
- UPC # 10736042472
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 13" |
Height | 14" |
Size | 13 x 14 |
Details
Legend | Business Hours |
Color | Black |
Shape | Rectangular |
Material | Heavy-Duty Plastic |
Mounting | Suction Cups |
Weight | 2.671 lbs |
Description
Headline® Sign Century Series Business Hours Sign, Heavy-Duty Plastic, 13 x 14, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Pants, 2XL, Ceil Blue, 4.25 oz. (85221)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT115AC)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens (AEGIR)
- HEADLINE SIGN 3" Height, 9" Width, Molded Plastic, Rectangular (4757)
- HEADLINE SIGN ADA Sign, Men, Plastic, 8 x 8, Clear/White (66914)
- HEADLINE SIGN ADA Sign, Women Restroom Wheelchair Accessible Symbol, Plastic, 6 x 9 (4814)
- HEADLINE SIGN ADA Sign, Unisex Accessible Restroom, Plastic, 8 x 8, Clear/White (66911)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14A (219072-10X14A)
- Headline Sign Signs