Shop All Facility Signs
Headline Sign
ADA Sign, Women Restroom Symbol w/Tactile Graphic, Plastic, 6x9, Gray
Mfr # 4816
Zoro # G5226372
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Women
- Width 6"
- Height 9"
- Size 6 x 9
- Mounting Double-Sided Adhesive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Headline Sign
- MFR # 4816
- Zoro # G5226372
- UPC # 10736048160
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Height | 9" |
Size | 6 x 9 |
Details
Legend | Women |
Mounting | Double-Sided Adhesive Tape |
Material | Molded Plastic |
Shape | Radius Corner Rectangular |
Standards | ADA Compliant |
Color | Gray |
Weight | 0.22 lbs |
Description
Headline® Sign ADA Sign, Women Restroom Symbol w/Tactile Graphic, Molded Plastic, 6 x 9, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Small (EWIMP0608)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- CORTECH Pants, Inmate Uniforms, Navy, 46 to 50 In (CNY1246)
- HEADLINE SIGN ADA Sign, Unisex Restroom, Plastic, 8 x 8, Clear/White (66910)
- HEADLINE SIGN Vacant/In Use Sign, In-Use; Vacant, 2.5 x 10.5, Black/Silver (1519)
- HEADLINE SIGN ADA Sign, Unisex Accessible Restroom, Plastic, 8 x 8, Clear/White (66911)
- HEADLINE SIGN OSHA Safety Signs, CAUTION SLIPPERY WHEN WET, Yellow/Black, 10 x 14 (5494)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- BRADY Bilingual Safety Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (125039)
- Headline Sign Facility Signs