Shop All No Smoking Signs
Headline Sign
9" Height, 6" Width, Molded Plastic, Radius Corner Rectangular
Mfr # USS4813
Zoro # G903467273
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 9
- Legend No Smoking
- Width 6"
- Height 9"
- Sign Shape Radius Corner Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Headline Sign
- MFR # USS4813
- Zoro # G903467273
- UPC # 10736048139
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Size | 6 x 9 |
Width | 6" |
Height | 9" |
Details
Legend | No Smoking |
Sign Shape | Radius Corner Rectangular |
Sign Material | Molded Plastic |
Sign Mounting Style | Double-Sided Adhesive Tape |
Color | Gray |
Standards | ADA Compliant |
Weight | 0.214 lbs |
Description
Universally and easily recognizable white graphics. Raised tactile graphics with grade 2 braille. Meets Americans with Disabilities Act (ADA) requirements. Includes double-side adhesive tape for mounting to door or wall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Polyurethane, S, PR (61CV84)
- HY-KO Speed Limit 15 Mph Sign 12" x 18" (A11057)
- ARIAT Size 11 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (2061-XL (10))
- SIGNMISSION OSHA Sign, No Smoking Battery Charging Area, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-1483)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850S (1850S)
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- SIGNMISSION OSHA Danger Sign, No Smoking Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19444)
- NMC Danger No Smoking Or Vaping Sign, DGA94A (DGA94A)
- ACCUFORM No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English, Spanish (SBMSMK509VS)
- NMC Danger No Smoking In This Area Sign, D80PB (D80PB)
- Headline Sign Signs