<p>This beveled mirror is the height of design and instantly adds a rustic detail to your rooms,
Mfr # 341190WEB
Zoro # G705781423
Product Information
- Brand Head West
- MFR # 341190WEB
- Zoro # G705781423
- UPC # 740302411905
- Country of Origin China
- Category Decorative Mirrors
Description
This beveled mirror is the height of design and instantly adds a rustic detail to your rooms, no matter what style you may prefer. This premium quality mirror is comprised of a brown polystyrene frame thats subtly textured for a slightly rustic look and feel. Inside this elegant frame sits a genuine crystal mirror with bevel. This slightly angled edge gives the mirror a polished look while also providing you with a little bit of sparkle when the light hits it just right. Each mirror comes specially fitted with four D-ring hangers, allowing you to hang your new piece vertically or horizontally, giving you ultimate freedom in placement and room design.
Benefits:- Hangs Both WaysOur mirrors come equipped with a D-ring hanger on each side, allowing you to choose between vertical or horizontal placement
- This beautifully designed beveled mirror fits in with a wide variety of decor styles from country farmhouse tochic, traditional to minimalist design, and everything in between
- This mirrors beveled edges give it a prismatic shine when it catches the light just right, resulting in a luxurious and elegant finish to an already beautifully made piece
- Each one of our mirrors is handmade by us before they're packed and sent to your doorstep
- 4 D-ring hangers
- Finish: Brown
- Mirror Edge Type: Beveled
- Bevel Dimension: 0.75"
- Frame Dimension: 2.75"
- Overall Dimension: 29.25" L x 53.25" H x 1.25" D
- Mirror Dimension: 47.5" H x 23.5" L
- Weight Capacity: 22.15 lbs
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- ELK HOME Oria Vase - Large (S0016-10122)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 8" Neck, White, STR-PQ-8W (STR-PQ-8W)
- JACENT Kenney Chrome Silver Metal Shower Curtain Rings 12 pk (KN61100V2)
- ELK HOME Masalia Floor Mirror (6100-015)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- COMFORTCORRECT Rectangular Metal Frame Mirror, Brushed Gold (CO2797727)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Rectangular, Dressing, Bedroom, Wood, Brown, Contemporary (I 3368)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- Head West Decorative Mirrors