Shop All Decorative Mirrors
Head West
<p>Home decor items are the best way to ensure that you can inject your personality into your home a
Mfr # 8163
Zoro # G505781432
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Head West
- MFR # 8163
- Zoro # G505781432
- UPC # 740302081634
- Country of Origin China
- Category Decorative Mirrors
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Polystyrene Frame Mirror
- Intriguing driftwood white and chrome finish
- Color: White And Chrome
- Frame Material: Polystyrene
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- ROYAL TRADING Economy Hand Towel, 15 x 25" x 2.50", 12PK (1001210)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Rectangular, Dressing, Bedroom, Wood, Brown, Contemporary (I 3368)
- ELEGANT DECOR Metal Frame Rectangle Mirror 36 Inch In Black (MR43672BK)
- SUNSET INTERNATIONAL TRADE LLC Sunset Trading CF-4934-0877 Mission Bay Bedroom Dresser Beveled Glass Mirror with Vertical Wall Hanging Amish Brown - Solid Wood Frame (CF-4934-0877)
- COMFORTCORRECT Rectangular Metal Frame Mirror, Brushed Gold (CO2797727)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- PARIS MIRROR 3920 Lumens 6000K LED Color Galaxy Illuminated Lighted Mirror - 55 x 36 in. (GALA55366000)
- Head West Decorative Mirrors