Shop All Decorative Mirrors
Head West
<p>Glossy Chrome Float Framed Accent Wall Mirror </p><p>Sometimes the simplest pieces can make the b
Mfr # 8432
Zoro # G005781420
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Head West
- MFR # 8432
- Zoro # G005781420
- UPC # 740302084321
- Country of Origin China
- Category Decorative Mirrors
Description
Glossy Chrome Float Framed Accent Wall Mirror
Sometimes the simplest pieces can make the biggest impact. This mirror's minimalistic construction features a simple chrome frame. Understated and sophisticated in its simplicity, this mirror gives any space a smart, put-together look, no matter what room's style.
Great for bathrooms, hallways, and vanity spaces, this simple mirror makes a bigger impact by not making a huge statement.
Hangs Both Ways:- Our mirrors come equipped with a D-ring hanger on each side, allowing you to choose between vertical or horizontal placement
- This simple wall mirror combines fashion and function into one eye-catching and convenient piece
- This minimalist designed mirror fits in with a wide variety of decor styles and truly never goes out of style
- Our mirrors come equipped with a D-ring hanger on each side, allowing you to choose between vertical or horizontal placement
- Finish: Chrome
- Contains: Z-Bracket
- Frame Size: 0.5"
- Orientation: Horizontal or Vertical
- Mirror Dimension: 33" H x 21" W
- Overall Dimension: 34" H x 22" W x 1.5" D
- Weight: 20.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Vinyl (493N77)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- Head West Decorative Mirrors