Shop All Decorative Mirrors
Head West
<p>Finally, a matching mirror to compliment oil rubbed bronze faucets. This 2"styrene&#
Mfr # 8922
Zoro # G405781419
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Head West
- MFR # 8922
- Zoro # G405781419
- UPC # 740302089227
- Country of Origin China
- Category Decorative Mirrors
Description
Finally, a matching mirror to compliment oil rubbed bronze faucets. This 2"styrene, transitional shaped molding exemplifies the colors of today's high end bathrooms. The mirror also features a generous 1"bevel. Hang it proudly above your latest sink or pedestal installation. Transitional style and durable styrene frame.
Specifications- Finish: Bronze
- Size: 28" x 40"
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- Head West Decorative Mirrors