Shop All Decorative Mirrors
Head West
<p>A traditional embossed 3-0.5" x 1"Profile frame elegantly finished in a bronze
Mfr # 8836
Zoro # G105781429
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Head West
- MFR # 8836
- Zoro # G105781429
- UPC # 740302088367
- Country of Origin China
- Category Decorative Mirrors
Description
A traditional embossed 3-0.5" x 1"Profile frame elegantly finished in a bronze copper finish. The perfect compliment and size for vanity and entry applications. 22" x 28"Mirror glass size. Elegant beveled mirror. Can hang horizontally or vertically.
Specifications- Finish: Bronze
- Size: 28.5" x 34.5"
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- VINTIQUEWISE Decorative Wood Leather Treasure Box - Large Trunk (QI003006.L)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- Head West Decorative Mirrors