Shop All Decorative Mirrors
Head West
<p>A classic and elegant solution for your upscale bathroom decor. It's sophisticated in its
Mfr # 8021
Zoro # G905781421
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Head West
- MFR # 8021
- Zoro # G905781421
- UPC # 740302080217
- Country of Origin China
- Category Decorative Mirrors
Description
A classic and elegant solution for your upscale bathroom decor. It's sophisticated in its simplicity. A real metal brush nickel frame, 1"Wide with a flat modern front profile. A smart look for your modern transitional or eclectic bath decor.
Specifications- Finish: Brush Nickel
- Width: 1"
- Size: 30" x 40"
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- MICASA Hottsie Dottsie Valance (MI57132)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- ACME FURNITURE INDUSTRY INC ACME Furniture 97713 19 x 60 in. Noralie Floor Mirror with LED; Mirrored & Faux Diamonds (97713)
- BAXTON STUDIO Tiana Vintage Antique Bronze and Gold Finished Metal Quatrefoil Accent Wall Mirror (177-11071-Zoro)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- Head West Decorative Mirrors