Shop All Automotive Specialized Tools
Hdnp
B&W International 120.04-P Go Wheeled Rolling Tool Case with Pocket Boards
Mfr # 120.04/P
Zoro # G903984862
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hdnp
- MFR # 120.04/P
- Zoro # G903984862
- UPC # 4031541727978
- Country of Origin China
- Category Automotive Specialized Tools
Description
Features
- Comfortable to handle, extremely in capacity, modern in design
- Mobile tool case made of ABS material with user-friendly telescopic handle and two free running wheels
- A robust aluminum frame with hem protections to protect the tools in the case 2 lockable cliplocks plus one B&W PROFIcode combination lock ensure security
- 4 additional bottom feet keep the shell scratchfree and the case has a better stand
- Document partition in the lid
- Color: Black
- Material: Plastic
- Fabric: Polypropylene
- Dimension: 19.1" x 14.6" x 7.9"
- Weight: 30 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Wash Mitt W/ Cuff - White 8" X 11" (HT-750)
- FRAM Filter Oil Fram Ph5 (PH5)
- STENS Oem Replacement Belt 265-007 For Scag 482281 (265-007)
- CUB CADET Air Filter (75305996)
- MARTIN TOOL Heavy Duty Bumping Hammers, MARTIN TOOLS (160G)
- AMMCO Non Vented Silencer Band, 9.2", PK2 (6922)
- LANG TOOLS Injection Height Gauge Set (3350)
- CTA MANUFACTURING Head Bolt Wrench, 8mm, Toyota/Lexus (9290)
- ACCUREADER :Honda / Acura Ignition Roll Pin Removal Refill 10 Pack (AR-IRPRF)
- CTA MANUFACTURING Terminal Tool Kit 26 PC (CTA9812)
- MAYHEW Pneumatic Body/Panel Set, 5Pc (32027)
- Hdnp Service & Shop Tools