Shop All Suitcases & Luggage Bags
Hdnp
B&W International 117.16-L Jet 3000 Outdoor Tool Case with Tool Boards
Mfr # 117.16/L
Zoro # G304060462
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hdnp
- MFR # 117.16/L
- Zoro # G304060462
- UPC # 4031541706935
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Fully customizable interior
- Automatic pressure relief valve
- Water and dust proof, shock, corrosion and chemical resistant
- Color: Black
- Material: Plastic
- Fabric: Polypropylene
- Dimension: 14.2" x 11.8" x 6.8"
- Weight: 5.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (85583)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZeS131)
- HP Toner Cartridge, Black (CE410A)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- HDNP B&W International 117.17-P Jet 5000 Outdoor Tool Case with Pocket Tool Boards; Jet 5000 outdoor tool case with pocket tool boards (117.17/P)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 3000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 5 (GL50UDS-5)
- A1 LUGGAGE 22 in. U Series Avondale Nylon Triple Compartment Carry-All Travel Laptop Duffel Bag, Black (A12611591)
- HASTINGS HOME Chrome Folding Luggage Rack and Suitcase Stand- Durable Folding Bag Holder with Black Nylon Straps (490053IWJ)
- NATIONAL HARDWARE Hook/Staple Oil Rub Brnz (N211-023)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 40 - Pack Of 1 (GL40U5DF-1)
- EVEREST TRADING Everest 025-RB 25 in. 600 Denier Polyester Sporty Duffel Gear Bag (025-RB)
- Hdnp Suitcases & Luggage Bags