Shop All Voltage Detectors
Hde
Voltage Probe Kit, 5 to 600V AC, 16 in Length, LED Indication
Mfr # VP-1/K01
Zoro # G9124446
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Range 5 to 600V AC
- Indication LED
- Audible Alert Yes
- Battery Type (2) AA Alkaline
- Flashlight No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hde
- MFR # VP-1/K01
- Zoro # G9124446
- UPC # 783310628477
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 16 in |
Depth | 6 1/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Tool Width | 8 in |
Tool Length | 10 in |
Description
Voltage Detector Kit, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating CAT IV 600V, Cable Length Not Applicable, Display Type No Display, Includes B-35 Carrying Bag, PT-VP Proof Tester, VP-1 Voltage Probe, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured Not Applicable, Non-Contact No, Test Connection Type Probe Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ903-DRY-25FF)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp (CL900)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&150#)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM104ALF.)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- HDE Extension Handle, For Use with LV-5 (LV-EH)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- HDE Extension Hotstick, 4 ft., Fiberglass (S-4H)
- HDE Extension Hotstick, 6 ft., Fiberglass (S-6H)
- HDE Proximity Tester, 120VAC to 500kV (PRX-500)
- MILWAUKEE TOOL Milwaukee® 2202-20 Voltage Detector w/ LED Light (2202-20)
- Hde Voltage Detectors