Shop All Voltage Detectors
Hde
V-Watch Personal Volt Detector, 2400VAC
Mfr # VW-20H
Zoro # G9069751
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 2400V AC
- Contact / Noncontact Noncontact
- Alarm Audible and Visual
- Power Required 9V Alkaline 1604A, IEC 6LR61
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hde
- MFR # VW-20H
- Zoro # G9069751
- UPC # 783310628484
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Tool Height | 3.5 in |
Tool Width | 1.3 in |
Tool Length | 2.9 in |
Battery Size | 9V |
Description
Personal Voltage Detector, Alert Type Light, Sound, Auto Ranging No, Compatible Hot Stick Not Applicable, Detector Type Personal Voltage Detector, Display Screen Type No Display, Display Type No Display, Features Frequency of Alarm Increases as the User Gets Closer to the Electrical Hazard, Warning Distance Increases with Higher Voltages, For Use On Assessor Hi/Low, Power Distribution Equipment, Transmission Lines, Frequency Rating 50 to 60 Hz, Includes Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG2)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- DYNAMIC FLUID COMPONENTS Dynamic 2-1/2 " Fluid Glycerine Filled Pressure Gage Stem 100 PSI (CF1P-007A)
- HDE Extension Hotstick, 6 ft., Fiberglass (S-6H)
- HDE Proximity Tester, 120VAC to 500kV (PRX-500)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- HDE Extension Hotstick, 4 ft., Fiberglass (S-4H)
- HDE Stray Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication (LV-5/K01)
- AMPROBE Voltage Tester, 480VAC, 600VDC (PY-1A)
- Hde Voltage Detectors