Shop All Voltage Detectors
Hde
Proximity Tester, 120VAC to 69kV
Mfr # PRX-69D
Zoro # G9124412
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 120V AC to 69kV
- Contact / Noncontact Noncontact
- Power Required Lithium Battery
- Includes PRX-CORD Charging Cord
- Alarm Audible and LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hde
- MFR # PRX-69D
- Zoro # G9124412
- UPC # 783310628385
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Tool Width | 3 in |
Tool Height | 2 in |
Tool Length | 11 in |
Description
Proximity Tester, Alert Type Light, Sound, Auto Ranging No, Compatible Hot Stick Greenlee S-4H, S-6H, Detector Type Non-Contact Proximity Detector, Display Screen Type No Display, Display Type No Display, Features Capacitive Test Point Mode Included in the 120V Setting, For Use On Assessor Hi/Low, Power Distribution Equipment, Transmission Lines, Frequency Rating 25 to 400 Hz, Includes PRX-CORD Charging Cord, Input Impedance Not Applicable, Maximum AC Voltage Measured 69 kV
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Single Output DC Power Supply (382202)
- GROZ Pressure Gauge, 1/4" NPT (60636)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- HDE Extension Hotstick, 6 ft., Fiberglass (S-6H)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- HDE Extension Handle, For Use with LV-5 (LV-EH)
- HDE Extension Hotstick, 4 ft., Fiberglass (S-4H)
- HDE Proximity Tester, 120VAC to 500kV (PRX-500)
- SURTEK Dc Voltage Tester 612V (107304)
- Hde Voltage Detectors