Shop All Voltage Detectors
Hde
Proximity Tester, 120VAC to 500kV
Mfr # PRX-500
Zoro # G9124403
original price:
$843.27
5% off
new price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 120V AC to 500kV
- Contact / Noncontact Noncontact
- Includes PRX-CORD Charging Cord
- Alarm Audible and LED
- Power Required Lithium Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hde
- MFR # PRX-500
- Zoro # G9124403
- UPC # 783310628361
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Tool Height | 2 in |
Tool Width | 3 in |
Tool Length | 11 in |
Description
Proximity Tester, Alert Type Light, Sound, Auto Ranging No, Compatible Hot Stick Greenlee S-4H, S-6H, Detector Type Non-Contact Proximity Detector, Display Screen Type No Display, Display Type No Display, Features Capacitive Test Point Mode Included in the 120V AC Setting, Preset with Nine Standard Voltage Ranges, For Use On Assessor Hi/Low, Power Distribution Equipment, Transmission Lines, Frequency Rating 25 to 400 Hz, Includes PRX-CORD Charging Cord, Input Impedance Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Process Calibrator, Current and Voltage (FLUKE-707)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-300 PSI (LF251-300-4L)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402V-01)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C750)
- HDE Extension Hotstick, 6 ft., Fiberglass (S-6H)
- HDE Stray Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication (LV-5/K01)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- HDE Extension Hotstick, 4 ft., Fiberglass (S-4H)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- DARE PRODUCTS Eight Lite Tester (3360)
- Hde Voltage Detectors