Shop All Oscilloscopes
Hde
Proof Tester, For Voltage Probe
Mfr # PT-VP
Zoro # G9124455
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Voltage Probe
- Power Required Battery
- Alert Type Light
- Battery Size 9V
- Display Screen Type No Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hde
- MFR # PT-VP
- Zoro # G9124455
- UPC # 783310628415
- Country of Origin United States
- Category Oscilloscopes
Dimensions
Battery Size | 9V |
Details
Item | Proof Tester |
For Use With | Voltage Probe |
Power Required | Battery |
Alert Type | Light |
Display Screen Type | No Display |
CAT Safety Rating | Not Rated |
Features | Low Voltage AC Output to Confirm Proper Operation of Voltage Probe |
Display Type | No Display |
Maximum Operating Temperature | 140 Degrees F |
Frequency Rating | 50 to 60 Hz |
Battery Chemistry | Alkaline, Lithium |
Voltage Type | AC |
Includes Batteries | Yes |
Maximum Operating Temperature | 140 Degrees F |
Description
Proof Tester, Alert Type Light, Display Screen Type No Display, Display Type No Display, Features Low Voltage AC Output to Confirm Proper Operation of Voltage Probe, For Use With Voltage Probe, Frequency Rating 50 to 60 Hz, Maximum Operating Temperature 140 Degrees F, Maximum Output Voltage Not Applicable, Voltage Type AC, Battery Chemistry Alkaline, Lithium, Battery Size 9V, CAT Safety Rating Not Rated, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60 (C447)
- PIC GAUGES Gauge, 2.5"0/300psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254H-01)
- ABB 0-580Cc/Min 1/4In Npt Variable Area Flow Meter (10A6100)
- BACHARACH 12-0011 Wicks Pkg Of 4 (12-0011)
- HDE High Voltage Ammeter, 25 to 500Hz, LED (HVA-2000)
- TEST PRODUCTS INTL High Voltage Probe, 40KV DC, Peak AC (HV40C)
- DWYER INSTRUMENTS Analog Signal Generator (ASG)
- FLUKE Battery Pack, NiMh (BP120MH)
- FLUKE Clip, Hook, Pk2 (HC120)
- FLUKE Dual Banana Jack (PM 9082/001)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- Hde Oscilloscopes