Shop All Oscilloscopes
Hde
High Voltage Ammeter, 25 to 500Hz, LED
Mfr # HVA-2000
Zoro # G9124367
product price: $1,920.99
/ea
Free Shipping & Returns
$1,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 25 to 500Hz
- Includes Bag
- Number of Digits 4
- Voltage Rating 500kV
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hde
- MFR # HVA-2000
- Zoro # G9124367
- UPC # 783310628309
- Country of Origin United States
- Category Oscilloscopes
Dimensions
Battery Size | 9V |
Details
Item | High Voltage Ammeter |
Current Range | 25 to 500Hz |
Includes | Bag |
Number of Digits | 4 |
Voltage Rating | 500kV |
Auto Power Off | Yes |
Display | LED |
Accuracy | 1 % |
Power Source | Battery |
Auto Ranging | Yes |
CAT Safety Rating | Not Rated |
Calibration Certificate | None |
Frequency Counter | 25Hz to 500Hz |
Basic AC Current Accuracy | +/-1% |
Display Screen Type | LED |
Basic AC Voltage Accuracy | +/-1% |
Battery Access | Yes |
AC Current Measurement Resolution | 1 A |
Battery Voltage | 9V |
Description
High Voltage Ammeter, AC Current Measurement Resolution 1 A, AC Response Calculation Not Applicable, AC Voltage Measurement Resolution Not Applicable, Auto Ranging Yes, Basic AC Current Accuracy +/-1 Percent, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Current Accuracy Not Applicable, Basic DC Voltage Accuracy Not Applicable, CAT Safety Rating Not Rated, Calibration Certificate None, DC Current Measurement Resolution Not Applicable, Display Screen Type LED, Frequency Counter 25Hz to 500Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FMF9)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMH9)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-025)
- MILWAUKEE TOOL Magnetic Meter Holder (49-77-3001)
- DWYER INSTRUMENTS Dwyer Digital Signal Generator (CSG)
- FLUKE Battery Pack, NiMh (BP120MH)
- FLUKE Digital Oscilloscope (FLUKE-190-202-III-S)
- FLUKE Screen Protector, 120B Series (SP120B/WWG)
- FLUKE Clip, Alligator, Pk3 (AC120)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- Hde Oscilloscopes