Shop All Voltage Detectors
Hde
Extension Hotstick, 4 ft., Fiberglass
Mfr # S-4H
Zoro # G9069733
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- For Use With Systems up to 500 kV
- Application For Safety When Using High Voltage Tools
- Material Fiberglass
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hde
- MFR # S-4H
- Zoro # G9069733
- UPC # 783310628439
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 4 ft |
Stick Diameter | 1 1/4 in |
Maximum Stick Length | 4 ft |
Minimum Stick Length | 4 ft |
Stick Length Type | Fixed Length |
Details
Item | Extension Hotstick |
For Use With | Systems up to 500 kV |
Application | For Safety When Using High Voltage Tools |
Material | Fiberglass |
Color | Yellow |
Stick Material | Fiberglass |
Maximum Voltage Rating | 500 kV |
Core Material | Foam |
Head Material | Steel |
CAT Safety Rating | Not Rated |
Description
Extension Hotstick, Core Material Foam, For Use With Systems up to 500 kV, Head Material Steel, Maximum Stick Length 4 ft, Maximum Voltage Rating 500 kV, Stick Diameter 1 1/4 in, Stick Length Type Fixed Length, Stick Material Fiberglass, Color Yellow, CAT Safety Rating Not Rated, Minimum Stick Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-20)
- GOODMAN 0130P00084 Thermistor (0130P00084)
- SPAN Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFS-210-7500-G-CERT)
- ZORO SELECT Gas Detector, Combustible Gas (TIF8900)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- HDE Proximity Tester, 120VAC to 500kV (PRX-500)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- HDE Extension Handle, For Use with LV-5 (LV-EH)
- HDE Stray Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication (LV-5/K01)
- EXTECH GFCI Receptacle Tester (ET11)
- Hde Voltage Detectors