Shop All Voltage Detectors
Hde
Extension Handle, For Use with LV-5
Mfr # LV-EH
Zoro # G9124385
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stray Voltage Detectors
- Application Stray Voltage Detection
- Material Fiberglass
- Accessory Type Accessories for Voltage Testers
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hde
- MFR # LV-EH
- Zoro # G9124385
- UPC # 783310628330
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Details
Item | Extension Handle |
For Use With | Stray Voltage Detectors |
Application | Stray Voltage Detection |
Material | Fiberglass |
Accessory Type | Accessories for Voltage Testers |
Maximum Operating Temperature | 140 Degrees F |
For Voltage Range | 5 to 600V AC |
Product Type | Extension Handle |
Compatible with Manufacturer Model Number | Greenlee LV-5 |
Compatible with Brand | Greenlee |
Compatible with Manufacturer Model Number [NEW] | Greenlee LV-5 |
Compatible Manufacturer Part Number | Greenlee LV-5 |
Maximum Operating Temperature | 140 Degrees F |
Compatible with Manufacturer Part Number | Greenlee LV-5 |
Compatible Manufacturer Model Number | Greenlee LV-5 |
For Use with Mfr. Model Number | Greenlee LV-5 |
For Use With Mfr. Model Number | Greenlee LV-5 |
Description
Extension Handle, Application Stray Voltage Detection, Cable Length Not Applicable, Cable/Lead Color Not Applicable, Compatible with Brand Greenlee, Compatible with Manufacturer Model Number Greenlee LV-5, For Use With Stray Voltage Detectors, For Voltage Range 5 to 600V AC, Material Fiberglass, Maximum Operating Temperature 140 Degrees F, Product Type Extension Handle, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/4"MxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-MXF)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (02077M)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- HDE Proof Tester, For Digital Volt Indicator (PT-DVI)
- HDE Stray Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication (LV-5/K01)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- HDE Proximity Tester, 120VAC to 500kV (PRX-500)
- HDE Extension Hotstick, 4 ft., Fiberglass (S-4H)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- MEGGER Voltage Detector, 100 to 600V AC, 7 in Length, Audible, Visual Indication (VF2)
- Hde Voltage Detectors