Shop All Panel Mount Thermometers
Hde
Digital Voltmeter, 5V to 40kV, Backlit
Mfr # DVM-80UVM
Zoro # G9124351
Free Shipping & Returns
$2,117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Range 5V to 40kV
- Accuracy 1%
- Auto Power Off Yes
- Includes (2) 025-OLPS-5 Overhead Brass Hook Probes, CS-DVM Case
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hde
- MFR # DVM-80UVM
- Zoro # G9124351
- UPC # 783310628293
- Country of Origin United States
- Category Panel Mount Thermometers
Dimensions
Tool Height | 1.4 in |
Tool Width | 5 in |
Tool Length | 4.3 in |
Battery Size | 9V |
Description
Digital Voltmeter, Alert Type Digital Display, Auto Ranging Yes, Compatible Hot Stick Greenlee S-4H, S-6H, Detector Type Personal Voltage Detector, Display Screen Type LCD with Backlight, Display Type Digital, Features Auto-Ranging, Auto-Shutoff, Capacitive Test Point, Low Battery Indicator, Measures Voltage and Performs Phasing Operations, Peak Hold Modes, Provides Consistent High Accuracy Voltage Measurements, Versatile for Overhead and Underground Applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Differential Pressure Gauge, 0 to ±15 PSI (PCE-P15)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-5000-G-CERT)
- DWYER INSTRUMENTS Stand-Hang Bracket Aluminum For Gage (A-369)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- HDE Proof Tester, For Voltmeter, 9V Battery (PT-5000B)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Display: LCD (1EPF4)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Sensor Dia.: 1 1/4 in (13E395)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (13G230)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE7)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (13G218)
- Hde Panel Mount Thermometers