Shop All Glues
Hd
Wood Glue, Clear, 16 oz
Mfr # F9106
Zoro # G204132740
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 19.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Wood Glue |
Weight | 19.8 oz |
Description
Features
- Titebond Extend Wood Glue is a slower setting version of Titebond Original Wood Glue.
- It offers superior performance in a broad range of applications, including edge and face gluing.
- It is particularly useful in complex operations such as curved railings and other assemblies that require more time to align.
- Capacity - Gallon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 7000028971 VHB Tape 5952 Black (45 mil) - 1/2 in. x 36 yds (7000028971)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 55 gal, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- SHURTAPE Duct Tape, 11.5 mil, Yellow, PK24 (PC 623)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- HD Epoxy Adhesive, Gray, Dual-Cartridge (F5006)
- HD F5026 Titebond White Glue - Gallon (F5026)
- HD F5066 Titebond Original Wood Glue - Gallon (F5066)
- LIQUID NAILS Adhesive, Clear Small Projects Series, Clear, 24 hr Full Cure, 2.5 oz, Tube (LN-207)
- SUREBONDER GLUE STICKS 0.3IN. GRN 1 (GS-15)
- TITEBOND Wood Glue, 16 fl oz, Bottle, III Ultimate (1414)
- LOCTITE 2 gm Super Glue (1347937)
- Hd Glues