No Product Image Available

Hd T-Slot Clamp

T-Nut, M12, Stainless Steel, Tungsten Carbide Coating


product price: $21.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Finish Tungsten Carbide Coating
  • System of Measurement Metric
  • Thread Direction Right Hand
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M12

Details

Item T-Nut
Material Stainless Steel
Finish Tungsten Carbide Coating
System of Measurement Metric
Thread Direction Right Hand

Description

Tungsten Carbide coated M12 T-nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.