Shop All Slip, Trip & Fall Hazard Signs
Hd Sales
Soft Safety Sign, 36 in Height, 15 in Width, Nylon, Square, English, Spanish
Mfr # GN-NSM36
Zoro # G5387392
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Cuidado
- Legend Wet Floor, Piso Mojado
- Material Nylon
- Width 15 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd Sales
- MFR # GN-NSM36
- Zoro # G5387392
- Country of Origin China
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 15 in |
Height | 36 in |
Depth | 15 in |
Description
Folding Safety Cone, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header Caution/Cuidado, Sign Legend Wet Floor, Piso Mojado, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Trash Can [Up Arrow] Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-18725-10PK)
- NOVUS PRODUCTS Safety Cone, 16 in Height, 12 1/2 in Width, Cloth, Square, English, Spanish (PC16WF)
- NMC Caution No Steps Sign, C565PB (C565PB)
- NMC Caution Floor Slippery When Wet Sign, C496AB (C496AB)
- NMC Caution Floor Slippery When Wet Sign, C496RB (C496RB)
- NMC Caution Slippery Trip Hazard Sign, C605PB (C605PB)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0136-RA_14x10 (LCU3-0136-RA_14x10)
- SIGNMISSION OSHA Sign, Fall Hazard Watch Step No Animals Allowed, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-12432)
- Hd Sales Slip, Trip & Fall Hazard Signs