Hd Ramps

Truck Ramp, Portable, Load 15000 lb., PR


product price: $2,649.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Portable
  • Load Capacity 15,000 lb
  • Height 13 in
  • Width 15 in
  • Length 138 3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hd Ramps
  • MFR # 15-15-137-RISER
  • Zoro # G4431125
  • UPC #
    847821018926
  • Country of Origin United States
  • Category Loading Ramps

Dimensions

Height 13 in
Width 15 in
Length 138 3/8 in
Overall Width 15 in
Overall Height 13 in
Overall Length 138 3/8 in

Details

Item Truck Ramp
Type Portable
Load Capacity 15,000 lb
Material Aluminum
Ramp Material Aluminum
Ramp Type Straight
Individual Stand Load Capacity 7.5 ton
For Vehicle Type Semi-Trucks
Product Type Ramp
Adjustability Not Adjustable

Description

Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 7.5 ton, Ramp Material Aluminum, Overall Length 138 3/8 in, Overall Width 15 in, Overall Height 13 in, For Vehicle Type Semi-Trucks, Individual Stand Load Capacity 7.5 ton, Product Type Ramp, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.