Shop All Drawer Slides
Hd
KV6505 B14 KV 6500 Series Full Extension Precision Ball Bearing Slides With 1 in. Overtravel 14 in. 125 lbs. Class
Mfr # KV6505 B14
Zoro # G003962012
original price:
$39.75
3% off
new price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # KV6505 B14
- Zoro # G003962012
- Country of Origin China
- Category Drawer Slides
Description
KV heavy duty precision ball-bearing full-extension drawer slide. Drawers attach with a Q strip (quick disconnect) rail. One set comes with a left and right slide to do one drawer.
Features- Quick disconnect rail (QD rail), 32 mm. hole pattern, Closed position hold-in detent
- Manufactured from cold rolled steel, Exceeds BIFMA standards, Q strip mounts to drawer
- Screws included
- Load Rating: No.125, Mounting: Side, Side Clearance: 0.50 in., Height: 2.58 in., Travel: 1 over travel
- Size - 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, IN8-BR ILCO (ILCO-IN8-BR)
- GENIE GARAGE REMOTE 3 BUTTON (37330R)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 4 Holes - 3 x 2-7/8 x 24 Inch Long (D324)
- EKENA MILLWORK 38" Bottom Width x 39 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X38HO)
- HD Blum Tandem Premium Undermount Slides With Full Extension For 21 in. Drawers 110 no. Class (B563F 5330B)
- PRIME-LINE Nylon Drawer Track Back Plate 2 Pack (R 7143)
- PRIME-LINE Prime Line Products Track Drawer Guide Kit1-3/32In R 7152 (2209153)
- BLUM 18in Full Extension Zinc Soft-close Short-series Tandem Drawer Slide, 100 Lbs Weight Rating, PR (563.4570B)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- KNAPE & VOGT Knape & Vogt Kv8405 B14 Eb 14 In. Full Extension With Overtravel Ball Bearing Slide - Black (KV8405 B14 EB)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- Hd Drawer Slides