Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD TLR100116 Bar Stool Swivel - 7 in. Square

  • Mfr # TLR100116

  • Zoro # G103683473


product price: $41.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLR100116
Zoro #
G103683473
UPC #
747925239114
Country of Origin
China

Description

Features
  • 360° continuous rotation
  • 400 lbs. Load rating
  • Slotted screw holes for easy adjustment
  • Available in two swivel types
  • Flat - 1 in. thick
  • 3° tilt - 1-3/16 in. Front, 13/16 in. thick back
  • Diagonal length 9-3/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.