Shop All Knobs
Hd
HD SUSLSP 270B Sugatsune Satin stainless Steel Lid Stay With Lock - 10.38 in.
Mfr # SUSLSP 270B
Zoro # G604061138
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Mechanically locks lid in place when fully opened.
- Pull the locking knob to release.
- Ideal for vibration or shock application.
- 90 deg. opening.
- Non-handed.
- Satin stainless steel.
- Only one stay per 66 lbs. lid required.
- Size - 10.38 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1607200104)
- THE BRUSH MAN Ergonomic Quick-Change Utility Knife, Rubber Grips, 6PK (KNIFE-RETR-HD)
- KIPP Adjustable Handle w Push Button, Sz: 2, 1/4-20X15, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.712A2X15)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/8"-11 (DWT54781)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 3/4" dia. (ABK-031)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----T5---21)
- KIPP Knurled Knobs, internal thread, inch (K0247.01AE6)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A2X16)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----B3---22)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A52X90)
- Hd Knobs