Shop All Door Stops
Hd
HD SSMDH 10B SOSS Magnetic Door Holder & Stop - Antique Bronze
Mfr # SSMDH 10B
Zoro # G603993331
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hd
- MFR # SSMDH 10B
- Zoro # G603993331
- Country of Origin China
- Category Door Stops
Description
Functions as a door stop and/or door holder. No need to fight with a door holder that slips or slides. Just open the door fully, and the magnet will hold it in place. Pull the door gently to release. Ideal for offices, homes and many other places. The wind won't slam this door!
Features- Easy to use.
- Simple to install.
- 3-3/8 in. long.
- Main stem length - 2-11/16 in.
- Base length - 11/16 in.
- Base diameter - 1-3/4 in.
- Color - Antique Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: ANODIZED ALUM OVAL KEY RG 1/CD (LKL-73701)
- ZORO SELECT 1 1/2 in W x 48 in H Dull Aluminum Continuous Hinge (1JER5)
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- M-D Weatherstrip Door 3 X 7Ft Brn (43347)
- STRYBUC Drop Down Door Stop Aluminum (19-132)
- DELTANA Round Universal Floor Bumper 2" Satin Nickel (UFB5000U15)
- DELTANA Baseboard Door Bumper, Solid Brass Lifetime Brass 3-1/4" (BDS30CR003)
- ZORO SELECT Concave Door Stop, Rubber, Gray, 1-7/8"H x 5/8"W (4JG95)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Black (BDS450U19)
- KASAWARE Hinge Pin Door Stop, 2PK (KFD2-A-PC2)
- ONWARD MFG DOOR STOP MAGNETIC 3 in. (67NBR)
- Hd Door Stops & Holders