Shop All Shelf Brackets
Hd
HD SP179416 Folding Shelf Bracket; 16 x 16 in.
Mfr # SP179416
Zoro # G403939508
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # SP179416
- Zoro # G403939508
- UPC # 747925238353
- Country of Origin China
- Category Shelf Brackets
Description
Features
- Product Type - Folding Shelf Bracket .
- Size - 16 x 16 in.
- Color - Gray.
- Capacity - 88 lbs. Limit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- TENNSCO Heavy Duty Shelf Support (LRA-96)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- HD AMEC24 B Extended Concealed Shelf Support Bracket 24 in. - Black (AMEC24 B)
- KNAPE & VOGT Knape & Vogt 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (192433)
- ZORO SELECT Utility Shelf Bracket, 12 Lx8 In H (1RBY3)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 10"D x 10"H (BKTM03X10X10MOPBL)
- HOMECARE 10in. Fast Mount Double Bracket (HO85500)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- Hd Shelf Brackets