Shop All Shelf Brackets
Hd
HD SP179412 Folding Shelf Bracket; 12 x 12 in.
Mfr # SP179412
Zoro # G603939445
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hd
- MFR # SP179412
- Zoro # G603939445
- UPC # 747925238346
- Country of Origin China
- Category Shelf Brackets
Description
Features
- Product Type - Folding Shelf Bracket .
- Size - 12 x 12 in.
- Color - Gray.
- Capacity - 88 lbs. Limit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 10 Anoc Shelf Bracket (180 ANO 10)
- BEHRENS 1202 PAIL 2 QT STEEL HOT DIPPED (17200)
- KNAPE & VOGT PR CHR Pole End Caps (CD-0017-CH)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- HD HD SP179416 Folding Shelf Bracket; 16 x 16 in. (SP179416)
- HD AMEC24 B Extended Concealed Shelf Support Bracket 24 in. - Black (AMEC24 B)
- PROSOURCE Bracket Shelf Mag Wht 8In (25220PHL-PS)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 72 in. L (80 AN0 72)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 6 in. L 160 lb (180 ANO 6)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- RICHELIEU 1 Pair, 24 in 610 mm Kolossus HeavyDuty Workstation Bracket, White, 24 inch height (9910242430)
- Hd Shelf Brackets