Shop All Cabinet Hinges
Hd
HD SAC2R6P99 Salice 110 deg. Full Inset Self Close Knock In
Mfr # SAC2R6P99
Zoro # G003993412
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hd
- MFR # SAC2R6P99
- Zoro # G003993412
- UPC # 747925255237
- Country of Origin China
- Category Cabinet Hinges
Description
Features
- Salice Series 200 concealed Euro hinges with 94 deg. and 110 deg. opening angles.
- Features self-closing, "P" crank arms for full inset applications.
- The 110 deg. hinge Mounting options include screw-on, press-in nylon dowels, rapido Dowels and the logica tool-free Mounting.
- The 94 deg. hinges are stocked with press-in nylon dowels for Mounting.
- Cup depth is 11 mm. and the diameter is 35 mm.
- Mount - Dowels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Bright Brass (SDLA325U3)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Maple Fleur-de-lis Rosette (FDLROS1HMP)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10072626 (10072626)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.4570S)
- HD Amerock Single Demountable Partial Wrap Hinge 0.5 in. Overlay, Satin Nickel (A08719 G10)
- HD Blum Cabinet Hinge Self Closing 107 degree Concealed Inserta Straight (B075T1590B)
- HD Blum Compact 38N Screw-On, 0.5 in. Overlay Hinge with Soft Close (B038N355B.08)
- HD Amerock Decorative Self Closing Overlay Cabinet Door Hinge- Polished Brass (A07629 26)
- HD HD SSBH124 SOSS Barrel Hinge; Solid Brass; 12 mm. (SSBH124)
- HD Blum Compact 38N 105 degree 0.63 in. OL Soft Close Screw-on Hinge (B038N355B.10)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels (22855-9)
- Hd Cabinet Hinges