Shop All Shoe Storage
Hd
HD RSCSR.23CR.10 Rev-A-Shelf Shoe Rail - Chrome; 23 in.
Mfr # RSCSR.23CR.10
Zoro # G304063418
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # RSCSR.23CR.10
- Zoro # G304063418
- UPC # 747925232757
- Country of Origin China
- Category Shoe Storage
Description
Features
- Easy to install and features heavy gauge wire railing.
- Designed to fit 5 mm. mounting holes 13/32 in. Deep.
- Color - Chrome.
- Size - 23 x 2.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS230IV)
- KLOM KLOM: Manual Snap Pick Gun (Downward) (KLOM-SGD)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- EASY TRACK 5/8 in. H X 24 in. W X 14 in. L Chrome Shoe Shelves (RS1600)
- RUBBERMAID Produce Keeper 17.3C (1920479)
- TUHOME Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, Black (ZLW6728)
- MANHATTAN COMFORT Hampton Shoe Closet, Off White and Maple Cream (20PMC11)
- RACK’EM RACKS RackEm Racks 1002 2-Pair Boot Rack - Black (1002)
- HASTINGS HOME Hastings Home 2-Tier, 12 Pair Shoe Storage Rack (275982SYV)
- Hd Shoe Storage