Shop All Shoe Storage
Hd
HD RSCSR.17SN.10 Rev-A-Shelf Shoe Rail - Satin Nickel; 17 in.
Mfr # RSCSR.17SN.10
Zoro # G204063433
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # RSCSR.17SN.10
- Zoro # G204063433
- UPC # 747925232740
- Country of Origin China
- Category Shoe Storage
Description
Features
- Easy to install and features heavy gauge wire railing.
- Designed to fit 5 mm. mounting holes 13/32 in. Deep.
- Color - Satin Nickel.
- Size - 17 x 2.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- WALL CONTROL Industrial Pegboard Starter Kit, Pegboard with Hooks (35-IWGL-210 GVB)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- HONEY-CAN-DO Honey-Can-Do SHO-01169 18 Pair Over the Door Shoe Rack - White (SHO-01169)
- EASY TRACK 5/8 in. H X 24 in. W X 14 in. L Chrome Shoe Shelves (RS1600)
- WOODLORE Woodlore 20004 Mens Adjustable Shoe Tree - Large (20004)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- NORTHERN LABS Northern Labs 8 Oz Mr. Leather Liquid 707310 (707310)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- SAUDER International Lux Shoe Organizer/mirror , This two-piece solution includes shoe cabinet and mirror (431268)
- Hd Shoe Storage