Shop All Cooking Utensils
Hd
GRKT25 2 GRK 2 in. Green Star Drive Bit
Mfr # GRKT25 2
Zoro # G303992450
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # GRKT25 2
- Zoro # G303992450
- UPC # 747925251536
- Country of Origin China
- Category Cooking Utensils
Description
Features
- GRK Star Drive driver bits come in 3 sizes to work with all of the GRK fasteners we carry
- The 2 in. driver bits feature a quick release groove
- Get a grip with Star Drive screws
- The bits are colored code 2 in. length
- Color - Green
- T25 Star Drive
- 1/4 in. hex shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermostat - Bj (00-922021)
- ALLPOINTS Allpoints 26-4058 Worm Gear for #12 Grinder Attachment (264058)
- EVERPURE Cart Dgd 5005-20 Ind Shr 6/C (155358-43)
- SODASTREAM USA BLK Terra Water Maker (1012811011)
- HD 3MU6X48 P080 6 x 48 in. 80 Grit Sanding Belt (3MU6X48 P080)
- HD 3MU6X48 P060 6 x 48 in. 60 Grit Sanding Belt (3MU6X48 P060)
- MERCER CUTLERY Fish Turner, 11 1/2x2 7/8 (M33183)
- NORPRO Grip-EZ Ladle (1703)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (31646)
- FOX RUN Baster Glass (5678)
- STARFRIT Silicone Oven 15" Glove with Cotton Liner (93470-006-0000)
- Hd Cooking Utensils