Shop All Cooking Utensils
Hd
GRKT15 2 GRK 2 in. Red Star Drive Bit
Mfr # GRKT15 2
Zoro # G703992432
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # GRKT15 2
- Zoro # G703992432
- UPC # 747925251529
- Country of Origin China
- Category Cooking Utensils
Description
Features
- GRK Star Drive driver bits come in 3 sizes to work with all of the GRK fasteners we carry
- The 2 in. driver bits feature a quick release groove
- Get a grip with Star Drive screws
- The bits are colored code 2 in. length
- Color - Red
- T15 Star Drive
- 1/4 in. hex shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infinite Switch Kit (02.19.017)
- GENUINE JOE Paper Bowls 12 fl oz 8.10" Length 5.90" Width Bowl, PK125 (10322)
- FAME FABRICS Smock, Zipper, Black, K74, LG (82629)
- BEVERAGE-AIR Fan Motor120V, W/Bkt And 6" Fan For - Part# 63C31001 (63C31001)
- HD 3MU6X48 P060 6 x 48 in. 60 Grit Sanding Belt (3MU6X48 P060)
- HD 3MU6X48 P080 6 x 48 in. 80 Grit Sanding Belt (3MU6X48 P080)
- KING KOOKER Green Silicone Coated, 10pc, Carry Bag (MOCU10)
- LIFETIME Baster Plst/Rbr/Slcn Blk (5211675)
- DEXTER RUSSELL Turner 4 In X 2 In (16463)
- VOLLRATH Ladle-1Oz Ss Hd For /Idea-Medalie - Part# 49801 (49801)
- RSVP INTERNATIONAL Fish Bone Remover (D-BONE)
- Hd Cooking Utensils