Shop All Cooking Utensils
Hd
GRKT10 2 GRK 2 in. Yellow Star Drive Bit
Mfr # GRKT10 2
Zoro # G203992499
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # GRKT10 2
- Zoro # G203992499
- UPC # 747925251512
- Country of Origin China
- Category Cooking Utensils
Description
Features
- GRK Star Drive driver bits come in 3 sizes to work with all of the GRK fasteners we carry
- The 2 in. driver bits feature a quick release groove
- Get a grip with Star Drive screws
- The bits are colored code 2 in. length
- Color - Yellow
- T10 Star Drive
- 1/4 in. hex shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGLEHOFFER Inglehoffer Stone Ground Mustard 1 gal. Jug, PK4 (906-4)
- ADAMS RITE AdamsRite: CAM Disc For 4300 (ADR-4581-01)
- WARING Reamer /Icp Bar Juicer (014392)
- SAHALE SNACKS California Almonds Dry Roasted Snack Mix, 18PK (SMU00329)
- HD 3MU6X48 P060 6 x 48 in. 60 Grit Sanding Belt (3MU6X48 P060)
- HD 3MU6X48 P080 6 x 48 in. 80 Grit Sanding Belt (3MU6X48 P080)
- BLAIR Blair BLR13224 3/8 in. Double End Spotweld Cutter in Blister Pack (BLR13224)
- CARLISLE FOODSERVICE 9" Beige Plastic Tongsser. En For - Part# 4609-06 (4609-06)
- RACHAEL RAY Tools & Gadgets Lazy CrushChop & Flexi Turner Scraping Spoon Set Red (47778)
- ZENURBAN ZenUrban 880006B Wide Fish Turner Spatula; 7 in. (880006B)
- DREAMFARM SAVEL SILCN/PP CLR/GN 6in. (DFSA6735)
- Hd Cooking Utensils