Shop All Drawer Slides
Hd
FR5001.ECD 18 ZC Fulterer Soft Close Full Extension Slide - Zinc; 18 in.
Mfr # FR5001.ECD 18 ZC
Zoro # G403961912
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # FR5001.ECD 18 ZC
- Zoro # G403961912
- UPC # 747925249748
- Country of Origin China
- Category Drawer Slides
Description
Features
- Falterer's economical soft-close full extension ball bearing drawer slides
- These slides feature a self-closing and impact absorbing soft-close
- Drawers won't slam shut with soft-close slides
- Load rating - 100 lbs.
- Side clearance - 1/2 + 1/32 in. - 0
- Side Mount
- Material - Zinc
- Size - 17-3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.578 In, Blk, PK25 (1EMC6)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- KENAURD Kenaurd: Small Format IC Core - 6 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC06-UC-A)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C7D1626)
- HD Blum Tandem Premium Undermount Slides With Full Extension For 12 in. Drawers 100 no. Class (B563H 3050B)
- HD Blum Tandem Premium Undermount Slides With Full Extension For 21 in. Drawers 110 no. Class (B563F 5330B)
- HARDWARE RESOURCES 16"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT16)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A12-LRD)
- BLUM Standard Left Hand Locking Device for 763/769 Movento Slides (T51.7601LI)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- PRIMELINE TOOLS 13/16 in., Left Hand Drawer Track Roller (2 Pack) (R 7141)
- Hd Drawer Slides