Shop All Wall Art & Decor
Hd
FESFT 31 KV Stainless Steel Tip Out Trays 31 in.
Mfr # FESFT 31
Zoro # G103992704
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # FESFT 31
- Zoro # G103992704
- UPC # 747925249441
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- 31 in. Tip Out Trays
- Tip outs with Stops
- Stainless steel finish
- Size - 2 in. deep x 3 in. high
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 18x18 (ALI15108-C1818GG)
- HD CPF 2900 Oval Grommet; Black (CPF 2900)
- HD IB80138 Insty Bit Quick Change Drilling Systems Insty-Lok Chuck (IB80138)
- HD FCSPEEDROLLERPRO FastCap Speed Roller Pro (FCSPEEDROLLERPRO)
- HD HD VB5 Vix-Bit 5vixbit Pre-Drill Bit For 0.10 in. Hinges No. 5 And 6 Screws (VB5)
- HD HD VB9 Vix-Bit 9 Vixbit Pre-Drill Bit For 0.14 in. Hinges No. 8; 9; And 10 Screws (VB9)
- PC PRODUCTS Protective Coating 084113 Rotted Wood Repair Kit (84113)
- TRADEMARK FINE ART Ron Parker 'Loon And Lilies' Canvas Art, 24x32 (ALI32378-C2432GG)
- Hd Wall Art & Decor