Hd

FESFT 28 KV Stainless Steel Tip Out Trays 28 in.


product price: $46.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hd
  • MFR # FESFT 28
  • Zoro # G303992740
  • UPC #
    747925249434
  • Country of Origin China
  • Category Wall Art & Decor

Description

Features
  • 28 in. Tip Out Trays
  • Tip outs with Stops
  • Stainless steel finish
  • Size - 2 in. deep x 3 in. high

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.