Shop All Wall Art & Decor
Hd
FESFT 22 KV Stainless Steel Tip Out Trays 22 in.
Mfr # FESFT 22
Zoro # G203992642
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hd
- MFR # FESFT 22
- Zoro # G203992642
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- 22 in. Tip Out Trays
- Tip outs with Stops
- Stainless steel finish
- Size - 2 in. deep x 3 in. high
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- HD HD VB5 Vix-Bit 5vixbit Pre-Drill Bit For 0.10 in. Hinges No. 5 And 6 Screws (VB5)
- HD HD VB9 Vix-Bit 9 Vixbit Pre-Drill Bit For 0.14 in. Hinges No. 8; 9; And 10 Screws (VB9)
- HD IB80138 Insty Bit Quick Change Drilling Systems Insty-Lok Chuck (IB80138)
- HD FCSPEEDROLLERPRO FastCap Speed Roller Pro (FCSPEEDROLLERPRO)
- HD CPF 2900 Oval Grommet; Black (CPF 2900)
- NEXT INNOVATIONS Small Loon And Baby Aspen Leaf Wall Art (101421007-LOONBABY)
- DECORACION Home Decor Harvest Screen (DE3088383)
- Hd Wall Art & Decor