Shop All Gun Safes
Hd Deco
2 x 1.6 in. Hummingbird Earrings; Teal
Mfr # HD1624470
Zoro # G904004637
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Gun Safe |
Description
We always offer everyone a vast collection to choose from. We provide the traditional and heavy jewels to modern minimalistic designs. We can see an exhaustive collection which features traditional metal designs and luxurious looking jewels. They have various good looking designs which give a fun at shopping. We can also select the material of our preference with safe, secure and fun environment.
Features- Made from sustainably sourced wood and 90% recycled display cards
- Laser-cut wood
- Stained with water based dye
- Ear wires are silver-finished 304Lstainless steel, hypoallergenic
- Enhanced with a new, smooth and consistent electrophoretic coating that resists tarnishing
- Color: Teal
- Size: 2" x 1.6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- AKRO-MILS 200 lb Super Size Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Gray (30286GREY)
- JOHN STERLING 10 IN Black Elegante Shelf Bracket (RP-0053-10BK)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- REMINGTON Express 24-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5924E)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 58 lbs, Up To 8, 10, Or 14 Guns And Extra Ammunition (HS30120100)
- BARSKA Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated (AX11898)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 572 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns (MGL36-AS-C)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 264 lbs, 7.5 cu ft, 30 minute Fire Rating, (14) Guns (MGL14C)
- Hd Deco Gun Safes