Shop All Cabinet Handles & Pulls
Hd
BWP8048 LP Belwith 2.5 in. Center Bail Pull; Lancaster Hand Polished
Mfr # BWP8048 LP
Zoro # G003691547
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hd
- MFR # BWP8048 LP
- Zoro # G003691547
- UPC # 747925240974
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Features
- These time-honored designs will bring the desired look to your furniture.
- True originals will enhance the total look of your traditional setting with a refined elegance.
- An elegantly simple pull with high quality which gives a great look.
- Its subtle simplicity will grace your home decor.
- Tighten with care.
- This simple pull fits with Romantic styles.
- Type - Bail Pull
- Size - 2.5 in.
- Finish - Lancaster Hand Polished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, N Keyway, Standard, 7 Pins (1A1N1KS473KS800)
- KENAURD Kenaurd:Mortise 1-1/8" - KW1 - Silver (KMC02-26D-KW1)
- GLARO Coat Hook, 8 Hooks, 24 In W, Satin Aluminum (224SA)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- HD BE1055 40VB Berenson- 1.75 in. 45 mm. LongCenter Pull Finger Bravo; Verona Bronze (BE1055 40VB)
- HD Berenson 3 in. Center Pull Finger Bravo- Verona Bronze (BE1059 40VB)
- HD BE1051 4ALU Berenson 8 Foot 2 in. Center Pull Finger Bravo; Anodized Aluminum (BE1051 4ALU)
- HD BE1065 4BPN Berenson 9 in. Longctr Pull Finger; Bravo Brushed Nickel (BE1065 4BPN)
- HD A36575 ORB Amerock Pull; 128 mm. Center Edge Pull; Oil Rubbed Bronze (A36575 ORB)
- HD A09783 AL Amerock Single Magnetic Catch For Cabinet Door; Bright Aluminum (A09783 AL)
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes (PH-0205)
- Hd Cabinet Handles & Pulls