Shop All Shelf Brackets
Hd
AMC12 W Concealed Shelf Support Bracket 12 in. - White
Mfr # AMC12 W
Zoro # G503992397
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hd
- MFR # AMC12 W
- Zoro # G503992397
- UPC # 747925195687
- Country of Origin China
- Category Shelf Brackets
Description
Features
- Type - Cantilever Brackets
- Finish - White
- Size - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - SC1 (KEPCR-90-26D-SC1)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- HD HD SP179416 Folding Shelf Bracket; 16 x 16 in. (SP179416)
- HD AMEC24 B Extended Concealed Shelf Support Bracket 24 in. - Black (AMEC24 B)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- CLOSETMAID 12 Shelf Track Bracket (285300)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBCRS)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- Hd Shelf Brackets